DV
ANSELL

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Black, Blue, M, PR 1

  • Item # 13U887
  • My Part #
  • Mfr. Model # 97-006
  • Catalog Page # N/A
  • Catalog Group # G4900
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Black, Blue, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ANSELL ActivArmr® nitrile gloves offer the ultimate gloves in cut protection and durability for dry and light oil applications. Dyneema® variable stitch knit provides breathability and superior abrasion and puncture protection. Form-fitting slip-wrist design for protection and comfort while using hand and power tools on lumber, metal, and finishing work.

Note: Dyneema® is a registered trademark of DSM IP Assets B.V.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level 3
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry/Light Oil
  • Glove Size M
  • Puncture Resistant Yes
  • Color Black, Blue
  • Cuff Slip-On
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Application Carpenter
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles Greater Than 20,000
  • ANSI Cut Grams 620
  • ANSI Puncture Newtons 87
  • Finger Style Full
  • Gauge 13
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products