Skip Content

 
ANSELL

Polyurethane Coated Gloves, Black/Gray

Polyurethane Coated Gloves, Black/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Coverage Palm 
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry 
  • Gauge 15 
  • Color Black/Gray 
  • Coating Finish Smooth 
  • Lining Nylon 
  • ANSI/ISEA Abrasion Level
Size
Please Select

Your Filters:

Clear All
Price
  • $5-$10 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
11-600
10

$6.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.10 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size 10
  • Gauge 15
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 2
11-600
11

$6.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.10 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size 11
  • Gauge 15
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 2
11-600
6

$6.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.10 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size 6
  • Gauge 15
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 2
11-600
7

$6.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.10 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size 7
  • Gauge 15
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 2
11-600
8

$6.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.10 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size 8
  • Gauge 15
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 2
11-600
9

$6.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.10 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size 9
  • Gauge 15
  • Color Black/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More