Skip Content

ST
ANSELL

15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 10, Black/Gray

  • Item # 4JU94
  • My Part #
  • Mfr. Model # 11-600
  • Catalog Page # N/A
  • Catalog Group # D1468
  • UNSPSC # 46181504
Coated Gloves,Palm and Fingers,10,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.30 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible, synthetic material helps protect hands from harmful residues and chemicals while providing grip- and abrasion-resistance. Coating provides solid grip in dry and light-oil environments. Lightweight lining provides high-tensile strength and dexterity. Ergonomic design reduces hand stress and fatigue.

View More

Technical Specs

There are no technical specs available for this product.

How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 10, Black/Gray is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from Our employees love these gloves. They give great dexterity for picking up small parts, while still providing protection.
Date published: 2012-08-01
Rated 1 out of 5 by from These gloves do not hold up. We had gloves prior to this style that were thicker in the rubber area in the palm and the nylon part at the knuckle area was thick also. I will be checking for a differnet brand for my next purchase.
Date published: 2012-07-18
  • y_2017, m_12, d_13, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_4JU94, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.