Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 9, Black/Gray

  • Item# 4JU93
  • Mfr. Model# 11-600
  • Catalog Page# N/A
  • Catalog Group# D1468
  • UNSPSC# 46181504
15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 9, Black/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $3.94 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible, synthetic material helps protect hands from harmful residues and chemicals while providing grip- and abrasion-resistance. Coating provides solid grip in dry and light-oil environments. Lightweight lining provides high-tensile strength and dexterity. Ergonomic design reduces hand stress and fatigue.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Gauge 15
  • Lining Nylon
  • Glove Size 9
  • Color Black/Gray
  • Cuff Knit Wrist
  • Glove Length 8-3/4"
  • Thumb Style Full
  • Standards ANSI/ASTM/EN388 3111
  • ANSI Cut Grams 278
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Application Assembly of small components; Automotive final assembly areas; Electronics parts installation; Maintenance operations; Wire handling
  • Resists Abrasions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 9, Black/Gray is rated 4.0 out of 5 by 2.
Rated 4 out of 5 by from Excellant gloves for fast and versitile work around plant cuffs unravel to fast but overall they are great I go out of my way to purchase these.
Date published: 2014-08-04
Rated 4 out of 5 by from I needed gloves that allow good tactile feed back but would help me keep my hands clean without washing them 30 times a day as I move between factory floor, desk, floor, computer, floor and so on.These Ansell gloves hold up well and can even be washed a few times. I buy one size smaller that usual (9 vs. 10) as they will stretch just a little over time and I want dexterity.Would've been 5 stars if the cuffs didn't start unraveling so soon.I usually just cut the strings and keep working but still...
Date published: 2013-02-27
  • y_2017, m_2, d_18, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_4JU93, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.