Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANSELL

15 Gauge Smooth Polyurethane Coated Gloves, Size 7, Black/Gray

  • Item# 4JU91
  • Mfr. Model# 11-600
  • Catalog Page# N/A
  • Catalog Group# D1468
  • UNSPSC# 46181504
15 Gauge Smooth Polyurethane Coated Gloves, Size 7, Black/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible, synthetic material helps protect hands from harmful residues and chemicals while providing grip- and abrasion-resistance. Coating provides solid grip in dry and light-oil environments. Lightweight lining provides high-tensile strength and dexterity. Ergonomic design reduces hand stress and fatigue.

View More

Technical Specs

  • Item Coated Gloves
  • Coating Material Polyurethane
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Suggested Use Environment Dry
  • Lining Nylon
  • Size 7
  • Color Black/Gray
  • Cuff Knit
  • Length 8-1/4" to 10-2/9"
  • Gauge 15
  • Standards EN388 3131
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Application Precision, Small Parts Handling
  • Resists Abrasions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Best Golves ever I have been working on weapons for over 30 years and these gloves perform better than any others I've tried. They are durable, comfortable, and a great value. The dexterity compared to the old nitrile coated gloves is beyond compare. March 22, 2012
  • 2016-08-28 T04:33:26.350-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4JU91, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.