Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ANSELL

Chemical Resistant Gloves, Knit Lining, Black, PR 1

  • Item# 3AL45
  • Mfr. Model# 12-210
  • Catalog Page# N/A
  • Catalog Group# H0555
  • UNSPSC# 46181504
Chemical Resistant Gloves, Knit Lining, Black, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Economy-priced Petroflex Gloves have strong endurance for tough applications where excessive contamination requires frequent replacement.

Tough PVC for increased abrasion resistance and longer wear. Curved, preflexed fingers and wing thumb increase comfort and dexterity. Petroflex Gloves are available in fully coated gauntlet style. Soft jersey lining for comfortable no-stress wear. 10"L.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12" or less
  • Glove Length 10"
  • Cuff Gauntlet
  • Lining Knit
  • Glove Size L
  • Color Black
  • Standards ANSI, EN388 4121, EN374
  • Application For Refining, Petrochemicals, Machining, Construction, Forestry, Mining, Utilities, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents
  • Resists Cut and Abrasion
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.