ST
ANSELL

PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Blue, Yellow, XL, PR 1

  • Item # 3PXE5
  • My Part #
  • Mfr. Model # 70-330
  • Catalog Page # 1678
  • Catalog Group # D2042
  • UNSPSC # 46181504
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Blue, Yellow, XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.81 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.23 lbs.
Country of Origin Portugal Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% Kevlar® string knit offers cut resistance and durability for handling or bending abrasive or sharp-edge metals, glass, and ceramics.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 13
  • Glove Coating Material PVC
  • Glove Lining Material - Cut Resistant Kevlar(R)
  • Suggested Use Environment Dry
  • Series Neptune
  • Glove Size XL
  • Puncture Resistant No
  • Palm Material Kevlar(R)
  • Color Blue, Yellow
  • Cuff Knit
  • Glove Coating Coverage Full
  • Glove Coating Finish Dotted
  • Glove Cut Gunn
  • Glove Hand Style Ambidextrous
  • Glove Length 10-1/4"
  • Application Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 904
  • ANSI Cut Grams 1043
  • Finger Material Kevlar(R)
  • Finger Style Full
  • Gauge 7
  • Knuckle Padding Material None
  • Standards ANSI/ASTM/EN
  • Stitching Material Polyester
  • Thumb Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.