Skip Content

ST
ANSELL

70.00 mil PVC Chemical Resistant Gloves, Green, Size XL, 1 PR

  • Item # 5AH71
  • My Part #
  • Mfr. Model # 04-414
  • Catalog Page # 1677
  • Catalog Group # D0548
  • UNSPSC # 46181504
70.00 mil PVC Chemical Resistant Gloves, Green, Size XL, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully coated PVC/nitrile blend provides excellent chemical and abrasion resistance. Rough nonslip grip. Curved, preflexed fingers and wing thumb for a natural fit and flexibility. These gloves provide protection from limited exposure to acids, bases, caustics, and alcohols. Not recommended for ketones and other types of solvents.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12-18"
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 70.00 mil
  • Glove Length 14"
  • Cuff Gauntlet
  • Lining Jersey
  • Glove Size XL
  • Color Green
  • Supported / Unsupported Supported
  • Standards ANSI, EN374, EN388 3121
  • Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • Resists Acids,Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.