Skip Content

 
ANSELL

Nitrile Heat Resistant Gloves

Nitrile Heat Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Heat Resistant Gloves 
  • Material Nitrile 
  • Max. Temp. 400 Degrees F 
  • Color Gray 
  • Cuff Gauntlet 
  • Length 14" 
  • Coating Nitrile 
  • Lining Non Woven 
Size
Please Select
Thumb Style
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Thumb Style
Price
Qty
Please use Qty box to add item(s) to cart.
42-474
10
Straight

$16.48 / pair

Enter location to check availability
Catalog Page #  2092 

Price $16.48 / pair

Technical Specs

  • Item Heat Resistant Gloves
  • Material Nitrile
  • Max. Temp. 400 Degrees F
  • Size 10
  • Color Gray
  • Cuff Gauntlet
  • Length 14"
  • Coating Nitrile
  • Lining Non Woven
  • Thumb Style Straight
42-474
9
Wing

$16.48 / pair

Enter location to check availability
Catalog Page #  2092 

Price $16.48 / pair

Technical Specs

  • Item Heat Resistant Gloves
  • Material Nitrile
  • Max. Temp. 400 Degrees F
  • Size 9
  • Color Gray
  • Cuff Gauntlet
  • Length 14"
  • Coating Nitrile
  • Lining Non Woven
  • Thumb Style Wing
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More