Skip Content

ST
ANSELL

8.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 8, 1 PR

  • Item # 20WT52
  • My Part #
  • Mfr. Model # 37-210
  • Catalog Page # 1675
  • Catalog Group # J2446
  • UNSPSC # 46181504
Food Processing Glove,8mil,Sz8,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.60 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.081 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL VersaTouch® lightweight, reusable nitrile gloves are designed specifically for food processing and handling. Completely latex free, these nitrile gloves pose no risk to Type 1 allergies. Blue color offers clear visual indication in case of accidental presence in food substances. UltraGrip™ Technology delivers an innovative raised diamond-grip pattern for unmatched grip in all wet, dry, and oily conditions. Enjoy enhanced flexibility and dexterity even in cold working environments. Outstanding resistance to abrasions and a wide range of chemicals, including aromatic solvents.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Texture Location Fingers Only
  • Glove Thickness 8.00 mil
  • Glove Length 12-3/4"
  • Cuff Straight
  • Lining Unlined
  • Glove Size 8
  • Color Blue
  • Supported / Unsupported Unsupported
  • Standards FDA Regulation 21 CFR 177.2600
  • Application Food Processing (Red Meat,Poultry,Vegetables,Fruit,Dairy and Canning), Chemical Processing, Oil Refining, Petrochemicals
  • Special Features Latex Free, Outstanding Resistance to A Wide Range of Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.