Skip Content

ST
ANSELL

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Stainless Steel Lining, Green, Yellow, S, PR 1

  • Item # 4KYR9
  • My Part #
  • Mfr. Model # 11-511
  • Catalog Page # 1743
  • Catalog Group # D1976
  • UNSPSC # 46181504
Cut Resistant Gloves,Yellow/Green,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.30 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.12 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Intercept Technology® yarn blend offers light weight and superior dexterity. Resists heat and molten splashes. Enhanced cut overedging increases wrist elasticity.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Stainless Steel
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R) 11-511
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Green, Yellow
  • Cuff Knit
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles 11,862
  • ANSI Cut Grams 2523
  • ANSI Puncture Newtons 99
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material None
  • Finger Material Intercept Technology yarn/Nitrile
  • Standards ANSI/ISEA
  • Application Handling Sharp Objects Such As Wood, Glass Or Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.