Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE, Spandex® Lining, Black, Gray, 11, PR 1

  • Item # 40LJ89
  • Mfr. Model # 11-537
  • Catalog Page # N/A
  • Catalog Group # J2363
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE, Spandex® Lining, Black, Gray, 11, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $20.51 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.13 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These ultra-lightweight gloves offer superior dexterity and refined mobility for bare-hand-like tactility. Designed with ZONZ™ Comfort Fit Technology for breathability and freedom of movement, the 18-gauge ultra-lightweight liner features INTERCEPT™ yarns for excellent cut protection. The fully dipped coating along with the FORTIX™ formulation provide enhanced abrasion resistance and grip. The coating treatment minimizes the force required to grip oily or wet tools or materials, reducing hand and arm fatigue. An extended 3/4 coating geometry on the back of the hand provides comprehensive protection against snags and mechanical aggression.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE, Spandex(R)
  • Suggested Use Environment Dry, Light Oil and Oily
  • Series HyFlex(R)
  • Glove Size 11
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Black, Gray
  • Cuff Knit
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Rough
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9-3/4"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles 4160
  • ANSI Cut Grams 568
  • ANSI Puncture Newtons 114
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 18
  • Knuckle Padding Material None
  • Finger Material HPPE, Nylon, Spandex, Nitrile
  • Stitching Material Polyester
  • Standards ANSI ASTM D3389, ASTM F1790-97, EN388
  • Application Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.