Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE, Nylon, Spandex Lining, Gray/Black, 9, PR

  • Item# 40LJ87
  • Mfr. Model# 11-539
  • Catalog Page# N/A
  • Catalog Group# J2364
  • UNSPSC# 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE, Nylon, Spandex Lining, Gray/Black, 9, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $19.48 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.13 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with ZONZ™ Comfort Fit Technology for breathability and freedom of movement, the 18-gauge ultra-lightweight liner features INTERCEPT™ yarns for excellent cut protection. The fully dipped coating along with the FORTIX™ formulation provide enhanced abrasion resistance and grip.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Material Nitrile
  • Lining HPPE, Nylon, Spandex
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Gray/Black
  • Cuff Knit
  • Size 9
  • ANSI Abrasion Cycles 4160
  • ANSI Cut Grams 568
  • ANSI Puncture Newtons 114
  • Back Material HPPE, Nylon, Spandex
  • Coating Coverage Full
  • Coating Finish Textured
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 18
  • Weight Light
  • Length 9-1/4"
  • Knuckle Padding Material None
  • Palm Material Nitrile
  • Finger Material HPPE, Nylon, Spandex, Nitrile
  • Stitching Material Polyester
  • Standards ANSI ASTM D3389, ASTM F1790-97, EN388
  • Hand Right/Left
  • Application Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.