Skip Content

ST
ANSELL

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar®, Lycra®, Nylon, Stainless Steel Lining,

  • Item # 36H158
  • My Part #
  • Mfr. Model # 97-009
  • Catalog Page # 1681
  • Catalog Group # G9428
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar®, Lycra®, Nylon, Stainless Steel Lining, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.60 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ActivArmr® lightweight, proprietary knits and snug-fitting design delivers breathable, second-skin dexterity for all-day protection. Durable, comfortable gloves are offered for general industrial and construction use and with specific liner, coating, and design features for specialized trades.
Techcor® Knitting Technology uses a blend of high-quality fibers to provide enhanced cut resistance and all-day comfort, flexibility, and dexterity in demanding mechanical environments. Kevlar® blend yarn provides excellent cut resistance and thermal protection. Intercept Technology® employs stainless steel and Kevlar fibers to protect against snips, screws, and sheet metal. Features Ansell Grip Technology™ with Dyneema® liner to help wearers retain their grip on wet or oily objects, reducing stress, fatigue, and muscle strain. Dyneema® variable stitch knit provides breathability and superior abrasion and puncture protection (Dyneema® is a registered trademark of DSM IP Assets B.V.). Foam nitrile coating provides enhanced grip Polyurethane provides excellent durability. Neoprene foam enhances dry and oil grip. Versatile glove is engineered to deliver ultimate cut, puncture, and abrasion resistance for the most demanding jobs. Rugged construction features reinforced ridges for added palm and knuckle protection. Adjustable wrist closure with pull tab and ID nameplate.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Kevlar(R), Lycra(R), Nylon, Stainless Steel
  • Suggested Use Environment Dry/Light Oil
  • Series ActivArmr(R)
  • Glove Size L
  • Puncture Resistant Yes
  • Color Black, Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 11"
  • Application Demolition, Woodwork, Hvy Cutting, Sawing, Digging, Handling Sheet Metal, Masonry
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.