Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar®, Nylon, Spandex® Lining, Black, Gray, M

  • Item # 36H153
  • Mfr. Model # 97-008
  • Catalog Page # 1742
  • Catalog Group # G9429
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar®, Nylon, Spandex® Lining, Black, Gray, M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $20.06 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ActivArmr® multipurpose gloves with reinforced ridges for palm protection and Dupont™ Kevlar® stand up to harsh abrasions and cuts.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Kevlar(R), Nylon, Spandex(R)
  • Suggested Use Environment Dry/Light Oil
  • Series ActivArmr(R)
  • Glove Size M
  • Puncture Resistant Yes
  • Palm Material Kevlar(R), Nylon, Spandex(R)
  • Color Black, Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Sandy
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 10-1/4"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 8160
  • ANSI Cut Grams 627
  • ANSI Puncture Newtons 102
  • Thumb Style Full
  • Finger Style Full
  • Gauge 15
  • Finger Material Kevlar(R), Nylon, Spandex(R), Nitrile (Palm side)
  • Stitching Material Polyester
  • Standards ANSI/ASTM/EN
  • Application Landscaping,flooring, Tiling, Roofing, Cutting/sandling/sawing, Piping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.