Skip Content

ST
ANSELL

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Orange, 8, PR 1

  • Item # 20KJ93
  • My Part #
  • Mfr. Model # 97-100
  • Catalog Page # 1685
  • Catalog Group # H6528
  • UNSPSC # 46181504
Cut Resistant Gloves,Orange,8,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.10 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oil-repellent, water-resistant gloves provide excellent grip and protection at oil and gas production sites. ActivArmr® features and snug-fitting design deliver breathable, second-skin dexterity for all-day protection. Kevlar® blend yarn provides excellent cut resistance and thermal protection, to help protect hands from oil and grease and from contact with heated pipes and vessels. High-visibility design has a retroreflective logo for low-light signaling.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Kevlar(R)
  • Suggested Use Environment Dry/Light Oil
  • Series ActivArmr(R)
  • Glove Size 8
  • Puncture Resistant Yes
  • Palm Material Nylon, Kevlar(R), Spandex, Polyester, Low Melt, Latex Blend NBR-CR Polyethilene
  • Color Orange
  • Cuff Knit
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Sandy
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 10"
  • Application Oil and Gas Industries, The Gloves Will Provide Excellent Grip In Activities with Presence of Oils, Dry and Wet Areas, Cut Protection, Abrasion, Oil Penetration, Dexterity for Fine Tasks, and Color Hi-Visibility with Retro Reflective Art Work
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.