Skip Content

 
ANSELL

Nitrile Coated Gloves, Gray/White

Nitrile Coated Gloves, Gray/White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Coverage Palm 
  • Coating Material Nitrile 
  • Suggested Use Environment Dry/Light Oil 
  • Gauge 15 
  • Color Gray/White 
  • Coating Finish Foam 
  • Lining Nylon 
  • ANSI/ISEA Abrasion Level
Size
Please Select

Your Filters:

Clear All
Price
  • $5-$10 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
11-800
2XL

$8.87 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.87 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 2XL
  • Gauge 15
  • Color Gray/White
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
11-800
L

$8.87 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.87 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size L
  • Gauge 15
  • Color Gray/White
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
11-800
M

$8.87 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.87 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size M
  • Gauge 15
  • Color Gray/White
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
11-800
S

$8.87 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.87 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size S
  • Gauge 15
  • Color Gray/White
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
11-800
XL

$8.87 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.87 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size XL
  • Gauge 15
  • Color Gray/White
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
11-800
XS

$8.87 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.87 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size XS
  • Gauge 15
  • Color Gray/White
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More