Skip Content
ST
ANSELL

47.00 mil Nitrile Chemical Resistant Gloves, Interlock Knit Lining, Green, Size 10

  • Item # 5AZ80
  • My Part #
  • Mfr. Model # 39-124
  • Catalog Page # 1722
  • Catalog Group # D0484
  • UNSPSC # 46181504
Chemical Resistant Glove,14" L,Sz 10,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.44 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combine the strength and chemical resistance of nitrile with the comfort of a reinforced cotton liner. Nitrile Gloves resist fuels, lubricants, acids, solvents and a wide range of other chemical hazards. Stand up to sharp edges and abrasive surfaces better than lightweight neoprene or PVC.
Interlock knit liner eliminates seams and helps prevent hand irritation and premature wear-through. Curved, preflexed fingers and wing thumb add comfort—reduce hand fatigue. Gloves have rough textured palm and fingers for gripping wet/dry objects.
Size 10.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Length Range 12-18"
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 47.00 mil
  • Glove Length 14"
  • Cuff Gauntlet
  • Lining Interlock Knit
  • Glove Size 10
  • Color Green
  • Supported / Unsupported Supported
  • Standards 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
  • Application Cleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Special Features Curved, Preflexed Finger, Wing Thumb
  • Resists Sharp Edges, Abrasive Surfaces, Fuels, Lubricants, Acids, Solvents, Detergents, Caustics, Alcohols, Fats and Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.