Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ANSELL

Chemical Resistant Gloves, Light Weight Thickness, Interlock Knit Lining, Green, PR 1

  • Item # 3PXH5
  • Mfr. Model # 39-124
  • Catalog Page # 1722
  • Catalog Group # D0484
  • UNSPSC # 46181504
Chemical Resistant Gloves, Light Weight Thickness, Interlock Knit Lining, Green, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $10.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.21 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nitrile Gloves combine the strength and chemical resistance of nitrile with the comfort of a reinforced cotton liner. Nitrile resists fuels, lubricants, acids, solvents and a wide range of other chemical hazards. Gloves stand up to sharp edges and abrasive surfaces better than lightweight neoprene or PVC. Interlock knit liner eliminates seams and helps prevent hand irritation and premature wear-through. Curved, preflexed fingers and wing thumb add comfort—reduce hand fatigue. Gloves have rough, textured palm and fingers for gripping wet/dry objects. Size 7.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Texture Location Fully
  • Glove Thickness 47.00 mil
  • Glove Length 14"
  • Cuff Gauntlet
  • Lining Interlock Knit
  • Glove Size 7
  • Color Green
  • Supported / Unsupported Supported
  • Standards 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
  • Application Cleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Special Features Lightweight
  • Resists Sharp Edges, Abrasive Surfaces, Fuels, Lubricants, Acids, Solvents, Detergents, Caustics, Alcohols, Fats and Oils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.