Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ANSELL

Nitrile Chemical Resistant Gloves, Burgundy, Size 9, 1 PR

  • Item # 1FEZ1
  • My Part #
  • Mfr. Model # 58-535
  • Catalog Page # N/A
  • Catalog Group # D0474
  • UNSPSC # 46181504
Nitrile Chemical Resistant Gloves, Burgundy, Size 9, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

AlphaTECâ„¢ Nitrile Gloves are comfortable, have an excellent grip and their chemical protection increases productivity. Handle and control objects better with less fatigue, greater dexterity and tactility. Nitrile gloves are made of soft, chemical-resistant polymer with a seamless knit liner for outstanding protection.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Length 14"
  • Cuff Gauntlet
  • Lining Interlock Knit
  • Glove Size 9
  • Color Burgundy
  • Standards ANSI, EN388 4121, EN374
  • Application Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products