Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANSELL

Smooth Nitrile Coated Gloves, Size S, Blue/Natural

  • Item# 2RA90
  • Mfr. Model# 48-301
  • Catalog Page# N/A
  • Catalog Group# D1511
  • UNSPSC# 46181504
Smooth Nitrile Coated Gloves, Size S, Blue/Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Coated Gloves
  • Coating Material Nitrile
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Lining Nylon
  • Size S
  • Color Blue/Natural
  • Cuff Knit Wrist
  • ANSI/ISEA Abrasion Level 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms