Skip Content

ST
ANSELL

20.00 mil Natural Rubber Latex / Neoprene Chemical Resistant Gloves, Flock Lining, Green, Size 9, 1

  • Item # 2AF28
  • My Part #
  • Mfr. Model # 87-276
  • Catalog Page # 1674
  • Catalog Group # D0519
  • UNSPSC # 46181504
Chemical Resistant Glove,20 mil,Sz 9,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.90 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.15 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL OmniĀ® neoprene/latex gloves are a unique blend that resist chemicals, oils, snags, punctures, and abrasions. 20 mil gloves with pebble embossing provide an added grip on wet or dry surfaces. 100% cotton flock lining offers increased comfort.

CAUTION: This product contains natural rubber latex which may cause allergic reactions in some individuals.

Meet FDA food handling requirements.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex / Neoprene
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 20.00 mil
  • Glove Length 12"
  • Cuff Pinked
  • Lining Flock
  • Glove Size 9
  • Color Green
  • Supported / Unsupported Unsupported
  • Standards FDA
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Special Features Pebble Embossed
  • Resists Abrasion Resistance,Acids,Alcohols,Animal Fats,Caustics,Detergents,Offers Excellent Chemical,Petroleum Based Solvents,Puncture,Salts,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.