Skip Content

ST
ANSELL

Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Cotton, Polyester Lining, Cream, Y

  • Item # 48MA70
  • My Part #
  • Mfr. Model # 16-312
  • Catalog Page # N/A
  • UNSPSC # 46181504
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Cotton, Polyester Lining, Cream, Y close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.15 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.52 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Natural Rubber Latex
  • Glove Lining Material - Cut Resistant Cotton, Polyester
  • Suggested Use Environment Dry,Light Oil,Oily
  • Series Grab-it
  • Glove Size 10
  • Puncture Resistant Yes
  • Palm Material Natural Rubber Latex
  • Color Cream, Yellow
  • Cuff Gauntlet
  • Glove Coating Coverage Full
  • Glove Coating Finish Crinkled
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 14"
  • Application General material handling; Handling of fabricated building materials such as concrete block, brick, tile and lumber; Handling smooth, slippery or sharp-edge materials like glass, sheet metal, tile and veneer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.