Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Acrylic Terry Lining, Blue/Yellow,

  • Item# 5LRF0
  • Mfr. Model# 80-400
  • Catalog Page# 1740
  • Catalog Group# D1528
  • UNSPSC# 46181504
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Acrylic Terry Lining, Blue/Yellow, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $7.05 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSELL PowerFlex® thermal-lined gloves provide comfort and insulation in cold environments, with added high visibility for safety. The bright yellow thermal terry liner has a natural rubber coating for dry and light oil environments. The thumb is fully coated for added protection.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Natural Rubber Latex
  • Lining Acrylic Terry
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Color Blue/Yellow
  • Cuff Knit
  • Size 2XL
  • ANSI Abrasion Cycles 4868
  • ANSI Cut Grams 1059
  • ANSI Puncture Newtons 69
  • Back Material Acrylic
  • Coating Coverage Palm
  • Coating Finish Crinkled
  • Thumb Style Full
  • Finger Style Full
  • Gauge Terry
  • Weight Medium
  • Knuckle Padding Material None
  • Palm Material Acrylic/Natural Rubber Latex
  • Finger Material Acrylic/Natural Rubber Latex
  • Stitching Material Acrylic
  • Standards ANSI/ASTM/EN 2242
  • Application Cold Storage, Unheated Warehouses, Forestry, Logging/Lumber Operations, General Maintenance, Refrigerated Products, Outdoor Construction Work, Patrolling Unheated Premises
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.