Skip Content

 
ANSELL

Latex Chemical Resistant Gloves

Latex Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Latex 
Length
Please Select
Thickness
Please Select
Size
Please Select
Color
Please Select
Finish
Please Select
Application
Please Select
Lining
Please Select
Cuff
Please Select
Supported / Unsupported
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
33 Products
Compare /
Item #
Mfr.
Model #
Length
Thickness
Size
Color
Finish
Application
Lining
Cuff
Supported / Unsupported
Price
Qty
Please use Qty box to add item(s) to cart.
87-392
11-1/2"
19 mil
10
Natural
Chlorinated
Food Processing
Unlined
Pinked

$1.74 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.74 / pair

Technical Specs

  • Material Latex
  • Length 11-1/2"
  • Thickness 19 mil
  • Size 10
  • Color Natural
  • Finish Chlorinated
  • Application Food Processing
  • Lining Unlined
  • Cuff Pinked
87-392
11-1/2"
19 mil
11
Natural
Chlorinated
Food Processing
Unlined
Pinked

$1.74 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.74 / pair

Technical Specs

  • Material Latex
  • Length 11-1/2"
  • Thickness 19 mil
  • Size 11
  • Color Natural
  • Finish Chlorinated
  • Application Food Processing
  • Lining Unlined
  • Cuff Pinked
88-392
11-1/2"
19 mil
6-1/2
Natural
Chlorinated
Food Processing
Unlined
Pinked

$1.74 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.74 / pair

Technical Specs

  • Material Latex
  • Length 11-1/2"
  • Thickness 19 mil
  • Size 6-1/2
  • Color Natural
  • Finish Chlorinated
  • Application Food Processing
  • Lining Unlined
  • Cuff Pinked
88-392
11-1/2"
19 mil
7
Natural
Chlorinated
Food Processing
Unlined
Pinked

$1.74 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.74 / pair

Technical Specs

  • Material Latex
  • Length 11-1/2"
  • Thickness 19 mil
  • Size 7
  • Color Natural
  • Finish Chlorinated
  • Application Food Processing
  • Lining Unlined
  • Cuff Pinked
88-392
11-1/2"
19 mil
7-1/2
Natural
Chlorinated
Food Processing
Unlined
Pinked

$1.74 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.74 / pair

Technical Specs

  • Material Latex
  • Length 11-1/2"
  • Thickness 19 mil
  • Size 7-1/2
  • Color Natural
  • Finish Chlorinated
  • Application Food Processing
  • Lining Unlined
  • Cuff Pinked
88-392
11-1/2"
19 mil
8
Natural
Chlorinated
Food Processing
Unlined
Pinked

$1.74 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.74 / pair

Technical Specs

  • Material Latex
  • Length 11-1/2"
  • Thickness 19 mil
  • Size 8
  • Color Natural
  • Finish Chlorinated
  • Application Food Processing
  • Lining Unlined
  • Cuff Pinked
88-392
11-1/2"
19 mil
8-1/2
Natural
Chlorinated
Food Processing
Unlined
Pinked

$1.74 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.74 / pair

Technical Specs

  • Material Latex
  • Length 11-1/2"
  • Thickness 19 mil
  • Size 8-1/2
  • Color Natural
  • Finish Chlorinated
  • Application Food Processing
  • Lining Unlined
  • Cuff Pinked
88-392
11-1/2"
19 mil
9
Natural
Chlorinated
Food Processing
Unlined
Pinked

$1.74 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.74 / pair

Technical Specs

  • Material Latex
  • Length 11-1/2"
  • Thickness 19 mil
  • Size 9
  • Color Natural
  • Finish Chlorinated
  • Application Food Processing
  • Lining Unlined
  • Cuff Pinked
87-392
11-1/2"
19 mil
9-1/2
Natural
Chlorinated
Food Processing
Unlined
Pinked

$1.74 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.74 / pair

Technical Specs

  • Material Latex
  • Length 11-1/2"
  • Thickness 19 mil
  • Size 9-1/2
  • Color Natural
  • Finish Chlorinated
  • Application Food Processing
  • Lining Unlined
  • Cuff Pinked
88-356
12"
17 mil
10
Blue
Ideal for Poultry and Dairy Processing
Unlined
Pinked
Unsupported

$1.41 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.41 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 10
  • Color Blue
  • Application Ideal for Poultry and Dairy Processing
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
87-155
12"
17 mil
10
Sky Blue
Fishscale Grip
Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
Flock
Pinked

$1.35 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.35 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 10
  • Color Sky Blue
  • Finish Fishscale Grip
  • Application Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
  • Lining Flock
  • Cuff Pinked
87-198
12"
17 mil
10
Yellow
Embossed
For Secure Grip On Wet or Slippery Surfaces
Flock
Pinked
Unsupported

$1.17 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.17 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 10
  • Color Yellow
  • Finish Embossed
  • Application For Secure Grip On Wet or Slippery Surfaces
  • Lining Flock
  • Cuff Pinked
  • Supported / Unsupported Unsupported
88-356
12"
17 mil
7
Blue
Ideal for Poultry and Dairy Processing
Unlined
Pinked
Unsupported

$1.41 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.41 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 7
  • Color Blue
  • Application Ideal for Poultry and Dairy Processing
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
87-155
12"
17 mil
7
Sky Blue
Fishscale Grip
Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
Flock
Pinked

$1.35 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.35 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 7
  • Color Sky Blue
  • Finish Fishscale Grip
  • Application Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
  • Lining Flock
  • Cuff Pinked
87-198
12"
17 mil
7
Yellow
Embossed
For Secure Grip On Wet or Slippery Surfaces
Flock
Pinked
Unsupported

$1.17 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.17 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 7
  • Color Yellow
  • Finish Embossed
  • Application For Secure Grip On Wet or Slippery Surfaces
  • Lining Flock
  • Cuff Pinked
  • Supported / Unsupported Unsupported
88-356
12"
17 mil
8
Blue
Ideal for Poultry and Dairy Processing
Unlined
Pinked
Unsupported

$1.41 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.41 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 8
  • Color Blue
  • Application Ideal for Poultry and Dairy Processing
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
87-155
12"
17 mil
8
Sky Blue
Fishscale Grip
Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
Flock
Pinked

$1.35 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.35 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 8
  • Color Sky Blue
  • Finish Fishscale Grip
  • Application Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
  • Lining Flock
  • Cuff Pinked
87-198
12"
17 mil
8
Yellow
Embossed
For Secure Grip On Wet or Slippery Surfaces
Flock
Pinked
Unsupported

$1.17 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.17 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 8
  • Color Yellow
  • Finish Embossed
  • Application For Secure Grip On Wet or Slippery Surfaces
  • Lining Flock
  • Cuff Pinked
  • Supported / Unsupported Unsupported
88-356
12"
17 mil
9
Blue
Ideal for Poultry and Dairy Processing
Unlined
Pinked
Unsupported

$1.41 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.41 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 9
  • Color Blue
  • Application Ideal for Poultry and Dairy Processing
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
87-155
12"
17 mil
9
Sky Blue
Fishscale Grip
Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
Flock
Pinked

$1.35 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.35 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 9
  • Color Sky Blue
  • Finish Fishscale Grip
  • Application Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
  • Lining Flock
  • Cuff Pinked
87-198
12"
17 mil
9
Yellow
Embossed
For Secure Grip On Wet or Slippery Surfaces
Flock
Pinked
Unsupported

$1.17 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.17 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 17 mil
  • Size 9
  • Color Yellow
  • Finish Embossed
  • Application For Secure Grip On Wet or Slippery Surfaces
  • Lining Flock
  • Cuff Pinked
  • Supported / Unsupported Unsupported
87-298
12"
20 mil
10
Yellow
Embossed
For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Flock
Straight
Unsupported

$25.85 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Price $25.85 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 20 mil
  • Size 10
  • Color Yellow
  • Finish Embossed
  • Application For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
88-394
12"
20 mil
10
Yellow
Embossed
For General Use In Poultry, Canning and Food Processing
Unlined
Pinked
Unsupported

$1.82 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.82 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 20 mil
  • Size 10
  • Color Yellow
  • Finish Embossed
  • Application For General Use In Poultry, Canning and Food Processing
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
87-298
12"
20 mil
7
Yellow
Embossed
For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Flock
Straight
Unsupported

$25.85 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Price $25.85 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 20 mil
  • Size 7
  • Color Yellow
  • Finish Embossed
  • Application For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
88-394
12"
20 mil
7
Yellow
Embossed
For General Use In Poultry, Canning and Food Processing
Unlined
Pinked
Unsupported

$1.82 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.82 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 20 mil
  • Size 7
  • Color Yellow
  • Finish Embossed
  • Application For General Use In Poultry, Canning and Food Processing
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
88-394
12"
20 mil
8
Yellow
Embossed
For General Use In Poultry, Canning and Food Processing
Unlined
Pinked
Unsupported

$1.82 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.82 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 20 mil
  • Size 8
  • Color Yellow
  • Finish Embossed
  • Application For General Use In Poultry, Canning and Food Processing
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
87-298
12"
20 mil
8
Yellow
Embossed
Provides An Excellent Wet or Dry Grip
Flock
Gauntlet
Unsupported

$25.85 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Price $25.85 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 20 mil
  • Size 8
  • Color Yellow
  • Finish Embossed
  • Application Provides An Excellent Wet or Dry Grip
  • Lining Flock
  • Cuff Gauntlet
  • Supported / Unsupported Unsupported
88-394
12"
20 mil
9
Yellow
Embossed
For General Use In Poultry, Canning and Food Processing
Unlined
Pinked
Unsupported

$1.82 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.82 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 20 mil
  • Size 9
  • Color Yellow
  • Finish Embossed
  • Application For General Use In Poultry, Canning and Food Processing
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
87-298
12"
20 mil
9
Yellow
Embossed
For Restaurant and Food Processing Work
Flock
Gauntlet
Unsupported

$25.85 / pkg. of 12

Enter location to check availability
Catalog Page #  2059 

Price $25.85 / pkg. of 12

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 20 mil
  • Size 9
  • Color Yellow
  • Finish Embossed
  • Application For Restaurant and Food Processing Work
  • Lining Flock
  • Cuff Gauntlet
  • Supported / Unsupported Unsupported
87-208
13"
29 mil
10
Orange
Diamond
For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Flock
Unsupported

$3.59 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.59 / pair

Technical Specs

  • Material Latex
  • Length 13"
  • Thickness 29 mil
  • Size 10
  • Color Orange
  • Finish Diamond
  • Application For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
  • Lining Flock
  • Supported / Unsupported Unsupported
87-208
13"
29 mil
7
Orange
Diamond
For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Flock
Straight
Unsupported

$3.59 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.59 / pair

Technical Specs

  • Material Latex
  • Length 13"
  • Thickness 29 mil
  • Size 7
  • Color Orange
  • Finish Diamond
  • Application For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
87-208
13"
29 mil
8
Orange
Diamond
For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Flock
Unsupported

$3.59 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.59 / pair

Technical Specs

  • Material Latex
  • Length 13"
  • Thickness 29 mil
  • Size 8
  • Color Orange
  • Finish Diamond
  • Application For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
  • Lining Flock
  • Supported / Unsupported Unsupported
87-208
13"
29 mil
9
Orange
Diamond
Provides An Excellent Wet or Dry Grip
Flock
Unsupported

$3.59 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.59 / pair

Technical Specs

  • Material Latex
  • Length 13"
  • Thickness 29 mil
  • Size 9
  • Color Orange
  • Finish Diamond
  • Application Provides An Excellent Wet or Dry Grip
  • Lining Flock
  • Supported / Unsupported Unsupported
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More