Skip Content

NC
ANSELL

Hooded Coveralls with Elastic Cuff, FR SMMS Material, Navy, 5XL

  • Item # 48MD70
  • My Part #
  • Mfr. Model # 68-1500 PLUS FR
  • Catalog Page # 1734
  • Catalog Group # J4524
  • UNSPSC # 46181503
Hooded Coveralls with Elastic Cuff, FR SMMS Material, Navy, 5XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $311.17 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microchem® by AlphaTec® 68-1500 Plus FR Protective Hooded Coveralls are made of an antistatic, flame-retardant nonwoven SMMS polypropylene material to offer protection from particulates and light, nonflammable liquid spray or splash. Designed to allow full freedom of movement over heat and flame protective wear, the garment is highly breathable (permeable to air and water vapor), to help reduce the risk of heat stress. The elastic ankles and cuffs and strong serged seams help keep materials from getting in. These Ansell® coveralls are well-suited for petrochemical, utility, industrial cleaning, and general maintenance work.

View More

Technical Specs

  • Item Hooded Coveralls
  • Coverall Style Hooded Coverall
  • Disposable Clothing Primary Material FR SMMS
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Closure Type Storm Flap, Zipper
  • Inseam 31"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.