Skip Content

TP
ANSELL

Hooded Coveralls with Elastic Cuff, Microporous Film Laminate Material, White, 5XL

  • Item # 48MC41
  • My Part #
  • Mfr. Model # 68-1800
  • Catalog Page # 1734
  • Catalog Group # J4508
  • UNSPSC # 46181503
Hooded Coveralls with Elastic Cuff, Microporous Film Laminate Material, White, 5XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.14 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.372 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Breathable Ansell® Microchem® by AlphaTec® 68-1800 Hooded Coveralls are designed to provide entry-level, low-hazard liquid spray/splash and particulate protection in a wide range of general industrial applications. Optimized body fit boosts wearer comfort and safety. The antistatic, silicone-free, low-linting material is lightweight and vapor-permeable, which helps reduce heat stress risk and is well-suited to warmer work environments. Bound seams offer superior strength and a liquid and particle barrier.

• Handling powder
• Paint spraying
• Food
• Maintenance

View More

Technical Specs

  • Item Hooded Coveralls
  • Level of Protection Dry Particulate,Reduced Spray
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size 5XL
  • Disposable Clothing Primary Material Microporous Film Laminate
  • Series MicroChem(R) by AlphaTec(TM)
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Bound
  • Color White
  • Closure Type Storm Flap, Zipper
  • Standards ASTM D5034, ASTM D5733, ASTM D3787, 16 CFR 1610, ISO 20811, ISO 13982-2, ASTM E96, Method B
  • Inseam 31"
  • Fits Chest Size 37"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.