Skip Content

TP
ANSELL

Hooded Coveralls with Elastic Cuff, SMS Material, White, 5XL

  • Item # 48MC10
  • My Part #
  • Mfr. Model # 68-1500
  • Catalog Page # N/A
  • Catalog Group # J4504
  • UNSPSC # 46181503
Hooded Coverall,Elastic,White,5XL,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.99 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.231 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The breathable design of Ansell® Microchem® by AlphaTec® 60-1500 Protective Hooded Coveralls helps reduce the risk of heat stress, with fabric that is proven to filter 100% of particles less than 3 microns. With elastic ankles and cuffs, plus serged seams that combine strength with a particle barrier, the garment is great for applications involving stripping, asbestos clear up or handling, general maintenance, construction and contract cleaning.

View More

Technical Specs

  • Item Hooded Coveralls
  • Level of Protection Reduced Spray
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size 5XL
  • Disposable Clothing Primary Material SMS
  • Series MicroChem(R) by AlphaTec(TM)
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White
  • Closure Type Storm Flap, Zipper
  • Standards ASTM D5034, ASTM D5733, ASTM D3787, 16 CFR 1610, ISO 20811, JSTIIF, ISO 13982-2, ASTM D737, ASTM E96, Method B
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.