TP
ANSELL

High Visibility Insulated Bib Overalls, GORE® Membrane, Hi-Visibility Fluorescent Orange

  • Item # 32GV06
  • My Part #
  • Mfr. Model # 66-682
  • Catalog Page # N/A
  • Catalog Group # J5712
  • UNSPSC # 46181503
High Visibility Insulated Bib Overalls,  GORE® Membrane,  Hi-Visibility Fluorescent Orange close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~High Visibility Pants


$784.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.51 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item High Visibility Insulated Bib Overalls
  • Gender Unisex
  • Fits Waist Size 56"
  • Inseam 31"
  • Color Hi-Visibility Fluorescent Orange
  • ANSI Class 1
  • Material GORE(R) Membrane
  • Number of Outside Pockets 2
  • Fabric Weight 7.2 oz.
  • Closure Type Hook-and-Loop
  • Standards NFPA 1992, ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms