Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANSELL

Cut Resistant Glove, ANSI/ISEA Cut Level 4, Dyneema®, Steel, Fiberglass, Polyester Lining, Gray/Gree

  • Item# 46C463
  • Mfr. Model# 74-730
  • Catalog Page# 2082
  • Catalog Group# H3437
  • UNSPSC# 46181504
Cut Resistant Glove, ANSI/ISEA Cut Level 4, Dyneema®, Steel, Fiberglass, Polyester Lining, Gray/Gree close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.39 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for comfort and dexterity while using knives, blades, and utensils in primarily dry food applications. Knitted variable-stitch design adjusts to the shape of the hand to reduce fatigue and enhance cut protection. Exclusive materials manage moisture and hand temperature in hot and cold environments for high levels of comfort as well as cut protection. These off-hand (left) gloves are designed with zonal plating and Dyneema® Diamond Technology. Dyneema® polyethylene fiber is superstrong, lightweight, extremely moisture/UV/chemical-resistant, and floats on water (Dyneema® is a registered trademark of DSM IP Assets B.V.).

View More

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Dry
  • Lining Dyneema(R), Steel, Fiberglass, Polyester
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Color Gray/Green
  • Cuff Elastic
  • Size M
  • ANSI Abrasion Cycles 7000
  • ANSI Cut Grams Greater Than 3000
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 13
  • Palm Material Dyneema(R), Steel, Fiberglass, Polyester
  • Finger Material Dyneema, Steel,Fiberglas, Polyester
  • Standards Fda Compliant for Food Handling
  • Hand Ambidextrous/Off Hand
  • Application Food Processing, Fishing Industry, Meat Packing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.