DV
ANSELL

Flame Resistant Gloves, Size 9, PR

  • Item # 46C459
  • My Part #
  • Mfr. Model # 97-201
  • Catalog Page # N/A
  • Catalog Group # H3435
  • UNSPSC # 46181504
Flame Resistant Gloves, Size 9, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame Resistant Gloves
  • Size 9
  • Cuff Safety
  • Closure Type Elastic
  • Palm Material Goatskin
  • Lining Olefin/Polyester Blend
  • Back Material PVC
  • Knuckle Padding Material PVC
  • Stitching Kevlar(R)
  • Color Hi-Visibility Orange
  • Grip Pattern Rough
  • Max. Temp. Not Rated
  • Standards NFPA2112
  • Application Rig Floor, Rig Services, Oil Field Services
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms