Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ANSELL

FR Utility Glove, ANSI/ISEA Cut Level 4, Kevlar® Lining, Black, 9, PR 1

  • Item # 36J108
  • My Part #
  • Mfr. Model # 46-111
  • Catalog Page # 1685
  • Catalog Group # G9445
  • UNSPSC # 46181504
FR Utility Glove, ANSI/ISEA Cut Level 4, Kevlar® Lining, Black, 9, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully flame-resistant gloves will not melt, shrink, or spread a flame if exposed to flash fire. Highly dexterous and tactile gloves allow superior control when operating small parts and tools. Comfortable, hand-conforming gloves are coated with neoprene foam on palm and fingers to enhance grip. Additional padding on the palm and back provides impact protection. Adjustable wrist strap for easy donning.

•  Meet NFPA 1971
•  Hazard/Risk Category (HRC) Level 2 Arc Flash Protection (ATPV) 12 cal/cm2

View More

Technical Specs

  • Item FR Utility Glove
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Glove Lining Material - Cut Resistant Kevlar(R)
  • Suggested Use Environment Dry/Light Oil
  • Series ActivArmr(R)
  • Glove Size 9
  • Puncture Resistant Yes
  • Palm Material Neoprene Foam/Goatskin Leather
  • Color Black
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9-1/4"
  • Application Tasks In Hazardous Environments - Fuel, Ammunition, and/or Combat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.