Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TRELLCHEM

Level B Rear-Entry Encapsulated Suit, Yellow, Size L, PVC Coated Fabric

  • Item# 36Y757
  • Mfr. Model# 66-704
  • Catalog Page# 2149
  • Catalog Group# H3348
  • UNSPSC# 46181509
Level B Rear-Entry Encapsulated Suit, Yellow, Size L, PVC Coated Fabric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $967.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin Lithuania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with room for a SCBA to protect wearer and apparatus against hazardous chemicals in liquid and solid form. 1mm flexible PVC visor is welded to the suit. Front zipper is watertight and flap-protected. Splash-protective apparel made of PVC-coated polyamide fabric is strong and flexible. Provides resistance to a wide range of industrial chemicals and good protection against acids and alkalis. Double-welded seams and elbow and knee reinforcement for durability. Butyl rubber gloves attach with a bayonet ring system for fast exchange. Open double legs. EN 14605 type 3 certified liquidtight and EN 1149-5 antistatic.

View More

Technical Specs

  • Item Encapsulated Suit
  • Level B
  • Size L
  • Material PVC Coated Fabric
  • Entry Rear
  • Glove Material Nitrile/Chloroprene
  • Fits Chest Size 37-51/64" to 40-61/64"
  • Fits Waist Size 36"
  • Inseam 33-1/2"
  • Color Yellow
  • Sock Material PVC Coated Material
  • Lens Material PVC
  • Seam Style Welded
  • Fabric Weight 12.6 oz.
  • Closure Type Zipper with Flap
  • Standards EN 14605 (Type 3 liquid tight)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.