Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRELLCHEM

Level A Rear-Entry Encapsulated Suit, Yellow, Size L, Outer - Chloroprene Rubber Coated on Polyamide

  • Item# 36Y740
  • Mfr. Model# 66-804
  • Catalog Page# N/A
  • Catalog Group# H3345
  • UNSPSC# 46181509
Level A Rear-Entry Encapsulated Suit, Yellow, Size L, Outer - Chloroprene Rubber Coated on Polyamide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,212.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin Lithuania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Woven fabric with elastomers and plastics offers more than 8 hr. protection. Chloroprene rubber outer layer offers excellent abrasion resistance. Meets SOLAS specifications for shipping. VPS Protective suit is for industrial, fire, rescue, and hazmat response are designed with a hump to cover and protect breathing apparatus. Features elongated, impact- and chemical-resistant hard visor. Flame-retardant chloroprene rubber gloves have Barrier® liner and attach with a bayonet ring system for fast glove exchange; gloves have Kevlar® outer layer. Sewn-in nitrile rubber safety (firemen's) boots. Equipped with Trellchem HCR zipper with splash-guard flap. EN 943-1, 943-2, 1073-2, and 14126 certified.

View More

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Size L
  • Material Outer - Chloroprene Rubber Coated on Polyamide Fabric. Inner - Chloroprene Rubber with a Polymer Laminate Barrier
  • Entry Rear
  • Glove Material Chloroprene/Kevlar(R)
  • Fits Chest Size 37-51/64" to 40-61/64"
  • Fits Waist Size 36"
  • Inseam 33-1/2"
  • Color Yellow
  • Sock Material Chloroprene Rubber, Combined with Kevlar(R) Outer Glove
  • Lens Material PVC
  • Seam Style Welded
  • Fabric Weight 19 oz.
  • Closure Type Zipper with Flap
  • Standards EN 943-1, EN 943-5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.