Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TRELLCHEM

Level A Rear-Entry Encapsulated Suit, Orange, Size S, Outer - Nomex Combined with Chloroprene Rubber

  • Item# 36Y732
  • Mfr. Model# 66-805
  • Catalog Page# N/A
  • Catalog Group# H3344
  • UNSPSC# 46181509
Level A Rear-Entry Encapsulated Suit, Orange, Size S, Outer - Nomex Combined with Chloroprene Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,659.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin Lithuania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Abrasion- and flame-resistant suit made of elastomer, plastic, and Nomex® fabric resists a variety of chemicals, including chemical warfare agents, for up to 8 hr. Gloves are chloroprene rubber with an outer Kevlar® layer for extra cut protection. Seams are taped with a rubber strip on the outside and a barrier laminate strip welded to the inside for extra protection. Aramid thread stitched seams for greater strength, durability, and long life. Trellchem® bayonet glove ring system lets you swap out gloves quickly and easily. Durable, gastight chloroprene rubber-coated zipper with flap.
Meets NFPA 1991-2005, EN 943-1, and EN 943-2

View More

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Size S
  • Material Outer - Nomex Combined with Chloroprene Rubber Coating. Inner - Multilayer Plastic Film
  • Entry Rear
  • Glove Material Chloroprene/Kevlar(R)
  • Fits Chest Size 34-21/32" to 37-51/64"
  • Fits Waist Size 32"
  • Inseam 31 "
  • Color Orange
  • Sock Material Outer - Nomex Combined with Chloroprene Rubber Coating. Inner - Multilayer Plastic Film
  • Lens Material PVC
  • Seam Style Welded
  • Fabric Weight 19 oz.
  • Closure Type Zipper with Flap
  • Standards NFPA 1991-2005, EN 943-1, EN 943-2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.