Navigation Menu New

Access My Account, Order History, Lists and more here.

60NU13 92-134 UNSPSC # 46181504

Disposable Gloves: Food-Grade/Gen Purpose, 3 mil, Powder-Free, Nitrile, M ( 8 ), Blue, 100 PK

  • Item # 60NU13
  • Mfr. Model # 92-134
  • UNSPSC # 46181504
  • Catalog Group # K2825
  • Catalog Page # N/A
Country of Origin Malaysia. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Disposable Gloves: Food-Grade/Gen Purpose, 3 mil, Powder-Free, Nitrile, M ( 8 ), Blue, 100 PK

  • Item # 60NU13
  • Mfr. Model # 92-134
  • UNSPSC # 46181504
  • Catalog Group # K2825
  • Catalog Page # N/A
Country of Origin Malaysia. Country of Origin is subject to change.

Technical Specs

  • Item Disposable Gloves
  • Acceptable Quality Level (AQL) 1.5
  • Anti-Static No
  • Color Blue
  • Disposable Glove Type Food-Grade, General Purpose
  • Double Gloving Method Inner
  • Finger Thickness 3.5 mil
  • Latex-Free Yes
  • Length 9 1/2 in
  • Material Nitrile
  • Medical Glove Type Exam
  • Palm Thickness 2.8 mil
  • Powdered/Powder-Free Powder-Free
  • Silicone-Free No
  • Standards ASTM D6319, FDA21 CFR 177-2600, ISO 13485, ISO 9001, US QSR/FDA 510(k) Medical Examination Grade
  • Sterile/Non-Sterile Non-Sterile
  • Texture Grain
  • Texture Location Fingertips
  • Glove Treatments Powder-Free
  • Tested for Chemotherapy Drugs No
  • Size- Alpha M
  • Size - Numeric 8

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top