Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ANSELL

9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Green, Size M, 100PK

  • Item # 4GC49
  • Mfr. Model # 92-600
  • Catalog Page # 1717
  • Catalog Group # D1811
  • UNSPSC # 46181504
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Green, Size  M, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $20.82 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Provide antistatic properties that eliminate static discharge. Light and comfortable for wearing as a liner. Contain no natural rubber proteins known to cause allergic reactions. This super-light glove is remarkably thin for sensitivity, yet surprisingly strong. Provides added protection at wrist and allows you to avoid cuff roll down by ensuring a secure fit. For use in food and pharmaceutical applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Smooth
  • Color Green
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Category III: AQL EN374, ANSI- Abrasion, Cut; FDA Regulation 21 CFR 177.2600
  • Application Lab Analysis, Light Duty Maintenance and Cleanup
  • Resists Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.