Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANSELL

Disposable Gloves, Nitrile, Powdered, Size: L, Color: Teal, PK 100

  • Item# 4GC46
  • Mfr. Model# 92-500
  • Catalog Page# 2054
  • Catalog Group# D1802
  • UNSPSC# 46181504
Disposable Gloves, Nitrile, Powdered, Size: L, Color: Teal, PK 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.19 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Provide antistatic properties that eliminate static discharge. Contain no natural rubber proteins known to cause allergic reactions. For use in food and pharmaceutical applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size L
  • Powdered/Powder Free Powdered
  • Palm Thickness 5.00 mil
  • Finger Thickness 5 mil
  • Cuff Thickness 5.0 mil
  • Length 9-1/2"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Teal
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Silicone Free
  • Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards Category III: AQL EN374 1.5, ANSI; FDA Regulation 21 CFR 177.2600
  • Application Chemical Handling, Light Assembly Tasks, Pharmaceuticals, Light Maintenance, Laboratory Analysis, Paint and Spray Shops, Acid Resistance, Filtration Processes
  • Resists Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
  • Sold As Box of 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by One of the the best we have ever used. Great price compared to the latex ones we use to get and much more durable. August 7, 2013
Rated 5 out of 5 by Best I have used for hand protection I have used these gloves for years. They have stood up to harsh alkali laundry products and acids as well. They fit well and inable the wearer to work on equipment.PowerClean Technologies March 23, 2012
  • 2016-07-23 T02:11:00.605-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4GC46, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.