Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANSELL

Die Cut Apron, White, 44" Length, 33" Width, Vinyl Material, EA, 1

  • Item# 6WPE3
  • Mfr. Model# 56-014
  • Catalog Page# N/A
  • UNSPSC# 46181501
Die Cut Apron, White, 44" Length, 33" Width, Vinyl Material, EA,  1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Die Cut Apron
  • Length 44"
  • Width 33"
  • Color White
  • Material Vinyl
  • Thickness 8 Mil
  • Closure Type Ties
  • Number of Pockets 0
  • Seam Style Raw
  • Size M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms