Skip Content
DV
ANSELL

Cut-Resistant Sleeves w/Thumbhole, Kevlar(R) Material, Yellow, Glove Size: L

  • Item # 30RN84
  • Mfr. Model # 70-118
  • Catalog Page # N/A
  • UNSPSC # 46181504
Cut-Resistant Sleeves w/Thumbhole, Kevlar(R) Material, Yellow, Glove Size: L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut-Resistant Sleeves w/Thumbhole
  • Material Kevlar(R)
  • Glove Coating Material Uncoated
  • Color Yellow
  • Glove Size L
  • Application Neptune 70118,Thumb Slot,Size 18,0,10"L
  • Glove Coating Finish Smooth
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms