Skip Content

 
ANSELL

Cut Resistant Gloves, Cut Level 3, PVC Coating, Kevlar(R) Lining

Cut Resistant Gloves, Cut Level 3, PVC Coating, Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Abrasion Level
  • Coating Material PVC 
  • Suggested Use Environment Dry 
  • Lining Kevlar(R) 
  • Puncture Resistant No 
  • Cuff Knit 
ANSI/ISEA Cut Level
Please Select
Size
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
ANSI/ISEA Cut Level
Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
70-330
2
XL
Yellow/Blue

$10.44 / pair

Enter location to check availability
Catalog Page #  2082 

Price $10.44 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant No
  • Color Yellow/Blue
  • Cuff Knit
70-330
3
L
Yellow/Blue

$10.44 / pair

Enter location to check availability
Catalog Page #  2082 

Price $10.44 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Color Yellow/Blue
  • Cuff Knit
70-330
3
M
Yellow/Blue

$10.44 / pair

Enter location to check availability
Catalog Page #  2082 

Price $10.44 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant No
  • Color Yellow/Blue
  • Cuff Knit
70-330
3
S
Yellow/Blue

$10.44 / pair

Enter location to check availability
Catalog Page #  2082 

Price $10.44 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Color Yellow/Blue
  • Cuff Knit
70-330
3
XS
Yellow/Blue

$10.44 / pair

Enter location to check availability
Catalog Page #  2082 

Price $10.44 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size XS
  • Puncture Resistant No
  • Color Yellow/Blue
  • Cuff Knit
70-340
4
L
Yellow/Green

$16.44 / pair

Enter location to check availability
Catalog Page #  2082 

Price $16.44 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Color Yellow/Green
  • Cuff Knit
70-340
4
M
Yellow/Green

$16.44 / pair

Enter location to check availability
Catalog Page #  2082 

Price $16.44 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant No
  • Color Yellow/Green
  • Cuff Knit
70-340
4
S
Yellow/Green

$16.44 / pair

Enter location to check availability
Catalog Page #  2082 

Price $16.44 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Color Yellow/Green
  • Cuff Knit
70-340
4
XL
Yellow/Green

$16.44 / pair

Enter location to check availability
Catalog Page #  2082 

Price $16.44 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant No
  • Color Yellow/Green
  • Cuff Knit
70-747
5
L
Yellow/Blue

$77.25 / pair

Enter location to check availability
Catalog Page #  2082 

Price $77.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Color Yellow/Blue
  • Cuff Knit
70-747
5
M
Yellow/Blue

$77.25 / pair

Enter location to check availability
Catalog Page #  2082 

Price $77.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant No
  • Color Yellow/Blue
  • Cuff Knit
70-747
5
XL
Yellow/Blue

$77.25 / pair

Enter location to check availability
Catalog Page #  2082 

Price $77.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 3
  • Coating Material PVC
  • Suggested Use Environment Dry
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant No
  • Color Yellow/Blue
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More