Skip Content

 
ANSELL

Cut Resistant Gloves, Cut Level 3, Polyurethane Coating, Nylon, Lycra(R), Glass Fiber, Dyneema(R) Lining

Cut Resistant Gloves, Cut Level 3, Polyurethane Coating, Nylon, Lycra(R), Glass Fiber, Dyneema(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Glove Coating Material Polyurethane 
  • Glove Lining Material - Cut Resistant Dyneema(R), Lycra(R) 
  • Suggested Use Environment Dry/Light Oil 
  • Series HyFlex 
  • Puncture Resistant Yes 
  • Palm Material Polyurethane 
  • Color Gray/Black 
  • Cuff Knit Wrist 
  • Glove Coating Coverage Palm and Fingers 
  • Glove Coating Finish Smooth 
Glove Size
Please Select
Glove Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Glove Size
Glove Length
Price
Qty
Please use Qty box to add item(s) to cart.
11-435
10
10-1/4"

$13.64 / pair

Enter location to check availability
Catalog Page #  1743 

List Price $17.05 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R), Lycra(R)
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex
  • Glove Size 10
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/Black
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 10-1/4"
  • Cut Resistant Yes
11-435
11
10-1/2"

$13.64 / pair

Enter location to check availability
Catalog Page #  1743 

List Price $17.05 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R), Lycra(R)
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex
  • Glove Size 11
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/Black
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 10-1/2"
  • Cut Resistant Yes
11-435
6
9"

$13.64 / pair

Enter location to check availability
Catalog Page #  1743 

List Price $17.05 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R), Lycra(R)
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex
  • Glove Size 6
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/Black
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9"
  • Cut Resistant Yes
11-435
7
9-1/4"

$13.64 / pair

Enter location to check availability
Catalog Page #  1743 

List Price $17.05 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R), Lycra(R)
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex
  • Glove Size 7
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/Black
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9-1/4"
  • Cut Resistant Yes
11-435
8
9-1/2"

$13.64 / pair

Enter location to check availability
Catalog Page #  1743 

List Price $17.05 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R), Lycra(R)
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex
  • Glove Size 8
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/Black
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Cut Resistant Yes
11-435
9
9-3/4"

$13.64 / pair

Enter location to check availability
Catalog Page #  1743 

List Price $17.05 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R), Lycra(R)
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex
  • Glove Size 9
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/Black
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9-3/4"
  • Cut Resistant Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More