Skip Content

 

ANSELL Cut Resistant Gloves, Cut Level 2, Polyurethane Coating, Dyneema® Diamond HPPE Lining

6 products found with these common attributes:
  • Brand ANSELL
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R) Diamond HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R)
  • Puncture Resistant Yes
  • Palm Material PU
  • Color Blue
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
Narrow your results by
Glove Size
Please Select
Glove Length
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Glove Size
Glove Length
Price
Qty
Please use Qty box to add item(s) to cart.
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Diamond HPPE Lining, Blue, 10, PR
11-518
10
10"

$13.10 / pair

Enter location to check availability
Catalog Page #  1743 

Web Price $13.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R) Diamond HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R)
  • Glove Size 10
  • Puncture Resistant Yes
  • Palm Material PU
  • Color Blue
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 10"
  • Application Handling /Assembly of Small or Ultra-Fine Dry Sharp Parts
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Diamond HPPE Lining, Blue, 11, PR
11-518
11
10-1/4"

$13.10 / pair

Enter location to check availability
Catalog Page #  1743 

Web Price $13.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R) Diamond HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R)
  • Glove Size 11
  • Puncture Resistant Yes
  • Palm Material PU
  • Color Blue
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 10-1/4"
  • Application Handling /Assembly of Small or Ultra-Fine Dry Sharp Parts
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Diamond HPPE Lining, Blue, 6, PR
11-518
6
8-3/4"

$13.10 / pair

Enter location to check availability
Catalog Page #  1743 

Web Price $13.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R) Diamond HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R)
  • Glove Size 6
  • Puncture Resistant Yes
  • Palm Material PU
  • Color Blue
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 8-3/4"
  • Application Handling /Assembly of Small or Ultra-Fine Dry Sharp Parts
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Diamond HPPE Lining, Blue, 7, PR
11-518
7
8-1/2"

$13.10 / pair

Enter location to check availability
Catalog Page #  1743 

Web Price $13.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R) Diamond HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R)
  • Glove Size 7
  • Puncture Resistant Yes
  • Palm Material PU
  • Color Blue
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 8-1/2"
  • Application Handling /Assembly of Small or Ultra-Fine Dry Sharp Parts
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Diamond HPPE Lining, Blue, 8, PR
11-518
8
9-1/4"

$13.10 / pair

Enter location to check availability
Catalog Page #  1743 

Web Price $13.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R) Diamond HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R)
  • Glove Size 8
  • Puncture Resistant Yes
  • Palm Material PU
  • Color Blue
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9-1/4"
  • Application Handling /Assembly of Small or Ultra-Fine Dry Sharp Parts
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Diamond HPPE Lining, Blue, 9, PR
11-518
9
9-1/2"

$13.10 / pair

Enter location to check availability
Catalog Page #  1743 

Web Price $13.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R) Diamond HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R)
  • Glove Size 9
  • Puncture Resistant Yes
  • Palm Material PU
  • Color Blue
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Application Handling /Assembly of Small or Ultra-Fine Dry Sharp Parts
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More