Skip Content

 

ANSELL Cut Resistant Gloves, Cut Level 4, Nitrile Coating, Stainless Steel Lining

6 products found with these common attributes:
  • Brand ANSELL
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Stainless Steel
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R) 11-511
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Green, Yellow
  • Cuff Knit
  • Gauge 13
Narrow your results by
Glove Size
Please Select
Glove Length
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Glove Size
Glove Length
Price
Qty
Please use Qty box to add item(s) to cart.
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Stainless Steel Lining, Green, Yellow, 2XL, PR
11-511
2XL
11"

$20.30 / pair

Enter location to check availability
Catalog Page #  1682 

Web Price $20.30 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Stainless Steel
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R) 11-511
  • Glove Size 2XL
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Green, Yellow
  • Cuff Knit
  • Gauge 13
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 11"
  • Application Handling Sharp Objects Such As Wood, Glass Or Metal
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Stainless Steel Lining, Green, Yellow, L, PR 1
11-511
L
9-3/4"

$20.30 / pair

Enter location to check availability
Catalog Page #  1682 

Web Price $20.30 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Stainless Steel
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R) 11-511
  • Glove Size L
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Green, Yellow
  • Cuff Knit
  • Gauge 13
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 9-3/4"
  • Application Handling Sharp Objects Such As Wood, Glass Or Metal
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Stainless Steel Lining, Green, Yellow, M, PR 1
11-511
M
9-3/4"

$20.30 / pair

Enter location to check availability
Catalog Page #  1682 

Web Price $20.30 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Stainless Steel
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R) 11-511
  • Glove Size M
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Green, Yellow
  • Cuff Knit
  • Gauge 13
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 9-3/4"
  • Application Handling Sharp Objects Such As Wood, Glass Or Metal
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Stainless Steel Lining, Green, Yellow, S, PR 1
11-511
S
9-1/2"

$20.30 / pair

Enter location to check availability
Catalog Page #  1682 

Web Price $20.30 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Stainless Steel
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R) 11-511
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Green, Yellow
  • Cuff Knit
  • Gauge 13
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Application Handling Sharp Objects Such As Wood, Glass Or Metal
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Stainless Steel Lining, Green, Yellow, XL, PR 1
11-511
XL
10-1/2"

$20.30 / pair

Enter location to check availability
Catalog Page #  1682 

Web Price $20.30 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Stainless Steel
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R) 11-511
  • Glove Size XL
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Green, Yellow
  • Cuff Knit
  • Gauge 13
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 10-1/2"
  • Application Handling Sharp Objects Such As Wood, Glass Or Metal
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Stainless Steel Lining, Green, Yellow, XS, PR 1
11-511
XS
8-3/4"

$20.30 / pair

Enter location to check availability
Catalog Page #  1682 

Web Price $20.30 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Stainless Steel
  • Suggested Use Environment Dry/Light Oil
  • Series HyFlex(R) 11-511
  • Glove Size XS
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Green, Yellow
  • Cuff Knit
  • Gauge 13
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 8-3/4"
  • Application Handling Sharp Objects Such As Wood, Glass Or Metal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More