Skip Content

 
ANSELL

Cut Resistant Gloves, Cut Level 2, Nitrile Coating, Kevlar(R), Cotton Blend Lining

Cut Resistant Gloves, Cut Level 2, Nitrile Coating, Kevlar(R), Cotton Blend Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Suggested Use Environment Oily 
  • Lining Kevlar(R), Cotton Blend 
  • Color Burnt Orange 
  • Cuff Safety 
Coating Material
1 Selected
Size
Please Select

Your Filters:

Clear All
Coating Material
  • Nitrile 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Coating Material
Size
Price
Qty
Please use Qty box to add item(s) to cart.
28-360
Nitrile
10

$18.24 / pair

Enter location to check availability

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R), Cotton Blend
  • Size 10
  • Color Burnt Orange
  • Cuff Safety
28-360
Nitrile
8

$18.24 / pair

Enter location to check availability

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R), Cotton Blend
  • Size 8
  • Color Burnt Orange
  • Cuff Safety
28-360
Nitrile
9

$18.24 / pair

Enter location to check availability

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R), Cotton Blend
  • Size 9
  • Color Burnt Orange
  • Cuff Safety
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More