Skip Content
C3
ANSELL

Cut Resistant Gloves, Black/Orange, 10, PR

  • Item # 36H161
  • Mfr. Model # 97-200
  • Catalog Page # 1746
  • Catalog Group # G9427
  • UNSPSC # 46181504
Cut Resistant Gloves,Black/Orange,10,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $63.36 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Arc flash, flame, and impact resistant Ansell ActivArmr® 97-200 gloves are designed for dexterity, comfort, and safety in intricate tasks. The flexible goatskin leather with breathable rayon/Kevlar®-blend lining make these gloves significantly more durable than the competition. With their superior grip, PVC bumpers, and high-visibility contrasting palm, they are an excellent choice for use in oil, gas, and mining industries.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Size 10
  • Cuff Safety
  • Palm Material Goatskin
  • Lining Savesplash/Breathable Para-Aramid FR Rayon/Kevlar(R) Blend
  • Color Black/Bright Orange
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 2
  • ANSI Cut Grams 500
  • Standards EN 388
  • Application Fire Resistant, Impact Resistant, Rig Floor, Rig Services, Oil Field Services
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.