Skip Content

ST
ANSELL

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, High Visibility Orange, 10, PR 1

  • Item # 35ZA26
  • My Part #
  • Mfr. Model # 97-120
  • Catalog Page # 1685
  • Catalog Group # J0290
  • UNSPSC # 46181504
Cut Resist Gloves,Hi-Vis Orange,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.20 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oil-, cut-, and impact-resistant ActivArmr® gloves are designed to protect hands and provide all-day comfort in extreme conditions and rugged upstream oilfield environments. The proprietary wet-grip technology provides excellent grip and control; only minimal force is needed to regain a safe hold when an object starts to slip. The engineered, synthetic, and natural fiber yarns offer high cut protection and dexterity. The breathable nitrile foam coating improves durability and performance.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Lining Material - Cut Resistant Kevlar(R)
  • Suggested Use Environment Dry/Light Oil
  • Series ActivArmr(R)
  • Glove Size 10
  • Puncture Resistant Yes
  • Palm Material Nitrile, Neoprene Rubber, Thermoplastic Rubber, Nylon, Kevlar(R) Para-Aramid, Spandex, Polyester
  • Color High Visibility Orange
  • Cuff Knit
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 10-3/4"
  • Application Handling jagged metal; Assembly and disassembly of large pipe;Drilling assembly and completion; Equipment maintenance Scaffolding Pipe handling and insulation Plumbing and sand blasting; General pumping work; Handling iron; Handling iron - rigging work; Handling of tools; Heavy machine operation■ Makeup and breakout tools■ Opening furnaces draining pumps valves or lines and crackers BTX process■ Running tools into the wellbore■ Unloading and stacking pipe■ Valve - line maintenance and repair
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.