Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANSELL

PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Kevlar® Lining, Yellow/Blue, XL, PR 1

  • Item# 2RA86
  • Mfr. Model# 70-747
  • Catalog Page# 2082
  • Catalog Group# D2049
  • UNSPSC# 46181504
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Kevlar® Lining, Yellow/Blue, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $77.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ArmorKnit™ gloves feature Armor Technology™ with Kevlar® for a lightweight feel while providing superior cut protection in high-risk work areas such as handling glass products or sheet metal. Extra-long cuff provides additional wrist protection.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material PVC
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 3
  • Color Yellow/Blue
  • Cuff Knit
  • Size XL
  • Coating Finish Dots
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Weight Heavy
  • Length 10"
  • Application Pulp Mills, Newsprint, Packaging And Industrial Converting Paper, Corrugated Board, Coated Paper, Plywood And Paperboard, Metal Fabrication, Heavy Material Handling, Sheet Metal, Glass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.