Skip Content

NC
ANSELL

Cut Resistant Gloves,Red/Black,12,PR

  • Item # 20KK05
  • My Part #
  • Mfr. Model # 97-200
  • Catalog Page # 1685
  • Catalog Group # G9427
  • UNSPSC # 46181504
Cut Resistant Gloves,Red/Black,12,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Arc flash, flame, and impact resistant Ansell ActivArmr® 97-200 gloves are designed for dexterity, comfort, and safety in intricate tasks. The flexible goatskin leather with breathable rayon/Kevlar®-blend lining make these gloves significantly more durable than the competition. With their superior grip, PVC bumpers, and high-visibility contrasting palm, they are an excellent choice for use in oil, gas, and mining industries.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Size 12
  • Cuff Safety
  • Palm Material Activarmr(R)
  • Lining Activarmr(R)
  • Back Material Leather
  • Stitching Kevlar(R)
  • Color Black/Bright Orange
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 2
  • Standards EN 388
  • Application Oil Gas Drilling and Production Sites
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.