TP
ANSELL

Coverall, XL, GORE® Membrane, Hi-Visibility Fluorescent Orange, Unisex, Hook-and-Loop

  • Item # 32GV18
  • My Part #
  • Mfr. Model # 66-687
  • Catalog Page # N/A
  • Catalog Group # J5714
  • UNSPSC # 46181503
Coverall,  XL,  GORE® Membrane,  Hi-Visibility Fluorescent Orange,  Unisex,  Hook-and-Loop close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Work Coveralls


$908.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coverall
  • Gender Unisex
  • Size XL
  • Inseam 31"
  • Color Hi-Visibility Fluorescent Orange
  • Fits Waist Size 56"
  • Insulated Yes
  • Lining Material Polyester
  • Material GORE(R) Membrane
  • Hammer Loop Yes
  • Number of Outside Pockets 2
  • Closure Type Hook-and-Loop
  • Fabric Weight 7.2 oz.
  • Standards NFPA 1992, ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.